This product requires certification to purchase.

Icemaker Box With Supply Bracket 1/2 in. Propex in White

Uponor

ProPEX® Icemaker Box With Supply Bracket 1/2 in. Propex in White

  • Fast #
  • Part #ULF5955025
  • Item #3795511
  • Manufacturer Part #LF5955025
4.8 out of 5 Customer Rating
Brand image
Uponor

ProPEX® Icemaker Box With Supply Bracket 1/2 in. Propex in White

  • Fast #
  • Part #ULF5955025
  • Item #3795511
  • Manufacturer Part #LF5955025
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead-free ice maker box with snap-in frame includes 1/2" lead-free Brass valve with 1/4" O.D. compression connection
  • Aesthetic, convenient option for connecting to standard ice maker tubing
  • Two support brackets are provided for easy mounting
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
8-1/2 in
Length
5.90 in
Overall Box Size
5-9/10 in x 8-1/2 in x 4 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Collection
ProPEX®
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Supply Box Type
Ice Maker
Warranty & Product Information
Fire Rated
No
UPC
673372232579