STEM EXT KIT F/ LFCSS 1/2-3/4 BV
ProPEX® STEM EXT KIT F/ LFCSS 1/2-3/4 BV
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valves are acceptable for use in a system containing no more than 50 % propylene glycol
- Accommodates up to 2" of insulation
- Eliminates insulation crushing by the valve handle
- Helps to maintain insulation integrity
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960
- Brand Model Compatibility:
- ProPEX LF Brass Commercial 1/2 in and 3/4 in Ball Valves
- Collection:
- ProPEX®
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-3/8 in
- Length:
- 1 in
- Material:
- Brass
- NSF:
- NSF 14, NSF 359, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Stem Extension Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 673372693073
- Valve Body Material:
- Galvanized Steel
- Valve Seat Material:
- Brass
- Valve Stem:
- Extension
- Width:
- 3-5/16 in