Uponor
ProPEX® LFCSS Stem Extension Kits for 1 and 1-1/4 in. Valves
Part #UF6630002 | Item #9523322 | Manufacturer Part #F6630002
Type:
UF6630002Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Valves are acceptable for use in a system containing no more than 50 % propylene glycol
- Accommodates up to 2" of insulation
- Eliminates insulation crushing by the valve handle
- Helps to maintain insulation integrity
Documents
Specifications
ANSI Specifications: ANSI 14, ANSI 61
ASTM Specifications: ASTM F-1960
Application: Commercial
Brand Model Compatibility: ProPEX LF Brass Commercial 1 in and 1-1/4 in Ball Valves
Collection: ProPEX®
End Connection 1: Barbed
End Connection 2: Barbed
End Connections: Barbed
FM Approved: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in
Height: 2-5/8 in
Material: Brass
NSF Certified: Yes
NSF Specifications: NSF 14, NSF 359, NSF 61
Overall Length: 2-5/8 in
Product Type: Stem Extension Kit
Recommended Valve Application: Water
Type: UF6630002
UL Listed: No
Valve Body Material: Galvanized Steel
Valve Stem: Extension
cUPC Certified: Yes