This product requires certification to purchase.

12 x 12 in. Combo Access Panel 6 Run

Uponor

Quik Trak® 12 x 12 in. Combo Access Panel 6 Run

  • Fast #
  • Part #UA5060722
  • Item #3569917
  • Manufacturer Part #A5060722
4.7 out of 5 Customer Rating
Brand image
Uponor

Quik Trak® 12 x 12 in. Combo Access Panel 6 Run

  • Fast #
  • Part #UA5060722
  • Item #3569917
  • Manufacturer Part #A5060722
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The 1/2" plywood panels are attached to an aluminum heat transfer sheet
  • Lifeguard heating elements provide long element life and long life performance
  • System Sentinel monitors on-off function of elements
  • Minimal heat loss design
  • 3" polyurethane foam insulation provides superior insulating qualities
  • North Carolina compliant
  • Massachusetts compliant
  • For use with Uponor 5/16" Wirsbo hePEX™ tubing only
  • Requires Certification

Specifications

Collection:
Quik Trak®
IAPMO Listed:
No
Length:
12
Material:
Wood
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
UA5060722
UPC:
673372212106
Width:
12