This product requires certification to purchase.

TOTALFIT REDUCING TEE 3/4 X 3/4 X 1/2

You last purchased this on
 
Uponor

TOTALFIT REDUCING TEE 3/4 X 3/4 X 1/2

  • Fast #
  • Part #UTF4757550
  • Item #10253149
  • Manufacturer Part #TF4757550
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Uponor

TOTALFIT REDUCING TEE 3/4 X 3/4 X 1/2

  • Fast #
  • Part #UTF4757550
  • Item #10253149
  • Manufacturer Part #TF4757550
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 14 Case: 336 Pallet: 2688
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Professional-grade push-to-connect fitting solution designed for use with PEX, PE-RT, CPVC, and copper piping systems
  • Ideal for residential repair, maintenance, or remodels for potable hot and cold distribution piping systems in single-family homes, townhomes, apartments, and condominiums
  • Patent-pending design provides a strong, secure connection
  • Manufactured from durable engineered polymer (EP) for greater reliability and performance
  • Saves up to 30% compared to brass push-to-connect fittings
  • Helps reduce transition fittings inventory by up to 60%
  • Ideal for tight spaces where tools can't fit
  • Removable and reusable design eliminates waste
  • Meets UPC, IPC, and IRC building codes
  • Backed by a 25-year product warranty
  • Requires Certification

Specifications

ASTM:
ASTM F877
End Connection 1:
Push
End Connection 2:
Push
End Connection 3:
Push
End Connections:
Push
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
Engineered Polymer
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Weight:
0.1 lb