14-11/50 in. Jr. Assembly with Balancing Valve and Valveless, 5-Loop
TruFLOW™ 14-11/50 in. Jr. Assembly with Balancing Valve and Valveless, 5-Loop
Product Details
Product Details
- Copper valveless manifold with 1/2" or 3/4" nominal branches available in various outlet configurations
- Manifolds can join together to create the desired number of outlets
- Branches are brazed to manifold trunk
- Use Uponor QS-style or ProPEX 1/2" or 3/4" brass sweat adapters to make connections to 3/8", 1/2", 5/8" and 3/4" Uponor AquaPEX tubing
- All manifolds require a 1" copper end cap and applicable transition fitting
- Surface mounted thermostat provides automatic temperature control
Documents
Specifications
- Flow Rate:
- 145 gpm
- Length:
- 14-11/50
- Material:
- Brass
- Outlet Quantity:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 673372182102