This product requires certification to purchase.

14 gpm Manifold Assembly with Balancing Valves and Valveless

Uponor

TruFLOW™ 14 gpm Manifold Assembly with Balancing Valves and Valveless

  • Fast #
  • Part #UA2660400
  • Item #3089392
  • Manufacturer Part #A2660400
4.1 out of 5 Customer Rating
Brand image
Uponor

TruFLOW™ 14 gpm Manifold Assembly with Balancing Valves and Valveless

  • Fast #
  • Part #UA2660400
  • Item #3089392
  • Manufacturer Part #A2660400
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 58
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TruFLOW Jr. assembly with balancing valves and valveless comes fully assembled and ready for installation
  • Use the TruFLOW balancing hex key on the internal balancing valves of the supply manifold to balance the loops across the manifold
  • Maximum recommended flow to the manifold body diameter is 14 gpm
  • Requires Certification

Specifications

Flow Rate:
145 gpm
Material:
Brass
Maximum Temperature:
220
Outlet Quantity:
4
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
673372182089