Assembly Isolation Valve 3 Outlets
TruFLOW™ Assembly Isolation Valve 3 Outlets
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 420-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- TruFLOW Jr. manifold with isolation valves is used in conjunction with either the TruFLOW Jr. manifold with balancing valves or the TruFLOW valveless manifold to complete the manifold set
- TruFLOW Jr. manifold with isolation valves allows quick isolation of the loop by turning the black cap on top of the manifold
- Caps may be removed and replaced with actuators
- PEX compression fitting system compatibility, TruFLOW manifold compatibility, PEX-AL-PEX tubing compatibility
- R32 fitting size
Specifications
- ASTM:
- ASTM F-877
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 14 gpm
- Material:
- Brass
- Outlet Quantity:
- 3
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 673372182294
- Valve Size:
- 1-1/4 in