BAL Valve Plastic Cap *TRUFLO
TruFLOW™ BAL Valve Plastic Cap *TRUFLO
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200 Pallet: 7000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement plastic cap
- Long life tank design maximizes corrosion resistance
- Long life heating elements
- 4 wire configuration
- 1-1/2 in rigid polyurethane foam insulation reduces operating costs
- Surface mounted thermostat provides automatic temperature control
Specifications
- Brand Model Compatibility:
- TruFlow™ Jr. Manifold Systems
- Collection:
- TruFLOW™
- Material:
- Plastic
- Product Type:
- Cap
- UPC:
- 673372167314