This product requires certification to purchase.

Brass Manifold Repair Thermometer with Well

Uponor

TruFLOW™ Brass Manifold Repair Thermometer with Well

  • Fast #
  • Part #UA2610120
  • Item #2174896
  • Manufacturer Part #A2610120
4.4 out of 5 Customer Rating
Brand image
Uponor

TruFLOW™ Brass Manifold Repair Thermometer with Well

  • Fast #
  • Part #UA2610120
  • Item #2174896
  • Manufacturer Part #A2610120
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thermometer with well
  • Replacement part for TruFLOW manifold
  • 3 wire configuration
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • Surface mounted thermostat provides automatic temperature control
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TruFlow™ Jr. Manifold Systems
Collection:
TruFLOW™
Material:
Brass
Pressure - Maximum:
145 psi
Product Type:
Thermometer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
673372134200