TRUFLOW JR Comp Manifold Union
TRUFLOW JR Comp Manifold Union
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 3500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Uponor TruFLOW manifold assemblies
- Compatible with Radiant Heating and Cooling, Permafrost Prevention and Turf Conditioning applications
- Replacement or spare part
Specifications
- ASTM:
- ASTM F877
- IAPMO Listed:
- No
- Material:
- Rubber
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 673372182201