Truflow Manifold Accessories 5 Loop
TruFLOW™ Truflow Manifold Accessories 5 Loop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- TruFLOW manifold without flow/temperature meters come fully assembles ready for installation
- TruFLOW balancing hex key is used on the internal balancing valves of the supply manifold to balance the loops across the manifold
- Accommodates PEX sizes 3/8", 1/2", 5/8" and 5/16"
- Compatible with PEX-aluminum and PEX compression
- R32 unions on the inlet side of the manifolds allow connections to any manifold adapters offered by Uponor
Specifications
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Flow Rate:
- 21 gpm
- Length:
- 14-11/50 in
- Material:
- Brass
- Maximum Temperature:
- 194
- Outlet Quantity:
- 5
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 673372133975