This product requires certification to purchase.

1/2 in. x 100 ft. Polypropylene Pipe

Uponor

Wirsbo hePEX™ 1/2 in. x 100 ft. Polypropylene Pipe

  • Fast #
  • Part #UA6140500
  • Item #5161035
  • Manufacturer Part #A6140500
3.8 out of 5 Customer Rating
Brand image
Uponor

Wirsbo hePEX™ 1/2 in. x 100 ft. Polypropylene Pipe

  • Fast #
  • Part #UA6140500
  • Item #5161035
  • Manufacturer Part #A6140500
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Pre-insulated Wirsbo hePEX™ features oxygen-barrier PEX pipe encased in polyethylene foam insulation to meet ASHRAE 90
  • 1-2013 energy-code requirements for hydronic heating and cooling or radiant heating and cooling applications
  • The piping is approved for direct burial in soil, provided it is not exposed to groundwater
  • Uponor recommends adding 1?2" of insulation to accommodate for foam compression in direct-burial applications
  • Requires Certification

Documents

Dimensions & Measurements
Length
100 ft
Characteristics & Features
Collection
Wirsbo hePEX™
Material
Plastic
Material Type
Polypropylene
PipeTubing Size
1/2 in
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
Application
Heating
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
UPC
673372501484