1-1/2 in. x 75 ft. PEX-A Tubing with Insulation in White
Wirsbo hePEX™ 1-1/2 in. x 75 ft. PEX-A Tubing with Insulation in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Pre-insulated Wirsbo hePEX™ features oxygen-barrier PEX pipe encased in polyethylene foam insulation to meet ASHRAE 90.1-2013 energy-code requirements for hydronic heating and cooling or radiant heating and cooling applications
- The piping is approved for direct burial in soil, provided it is not exposed to groundwater
- Uponor recommends adding 1?2" of insulation to accommodate for foam compression in direct-burial applications
Documents
Specifications
- Application:
- Heating
- Collection:
- Wirsbo hePEX™
- Diameter - Outside:
- 4-93/100 in
- Length:
- 75
- Material:
- Plastic
- Material Type:
- PEX-A
- PipeTubing Size:
- 1-1/2
- Pressure - Maximum:
- 80 psi
- UPC:
- 673372507523