100 ft. x 1-1/4 in. Plastic Tubing
Wirsbo hePEX™ 100 ft. x 1-1/4 in. Plastic Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Pre-insulated Wirsbo hePEX™ features oxygen-barrier PEX pipe encased in polyethylene foam insulation to meet ASHRAE 90.1-2013 energy-code requirements for hydronic heating and cooling or radiant heating and cooling applications
- The piping is approved for direct burial in soil, provided it is not exposed to groundwater
- Uponor recommends adding 1?2" of insulation to accommodate for foam compression in direct-burial applications
Documents
Specifications
- Application:
- Heating and Cooling
- Collection:
- Wirsbo hePEX™
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-27/500 in
- Diameter - Outside:
- 3-17/50 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 673372507516