2 in. x 300 ft. PEX-A Oxygen Barrier Tubing Coil in White
Wirsbo hePEX™ 2 in. x 300 ft. PEX-A Oxygen Barrier Tubing Coil in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Tubing is used for closed-loop radiant heating applications
- Compatible with both ProPEX® fitting connections and QS-style fittings
- Has a polyethylene layer that is extruded over the oxygen barrier to protect from site abuse and moisture saturation
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-119, ASTM E-814, ASTM E-84, ASTM F-1960, ASTM F-2023, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Heating and Cooling, Potable Water
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- Wirsbo hePEX™
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-63/100 in
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960 x F1960
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 263
- UPC:
- 673372207461