5/8 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White
Wirsbo hePEX™ 5/8 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 300 Lift: 3000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- With 20' long pieces, 300' total
- Long life tank design maximizes corrosion resistance
- Long life heating elements
- Four wire configuration
- Operating costs reduced with the 1-1/2 in rigid polyurethane foam insulation
- Surface mounted thermostat provides automatic temperature control
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
- AWWA:
- AWWA C-904
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- Wirsbo hePEX™
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-1/100 in
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- Yes
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 5/8 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- UL 263/UL 18213
- UPC:
- 673372256476