3 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White
Wirsbo hePEX™ 3 in. x 20 ft. PEX-A Oxygen Barrier Straight Length Tubing in White
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Wirsbo hePEX tubing has an EVOH oxygen diffusion barrier that meets German DIN 4726/9
- A polyethylene layer extruded over the EVOH barrier protects tubing from site abuse and moisture saturation
- Wirsbo hePEX™ tubing is used for closed-loop heating and cooling applications, including radiant and hydronic distribution
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1960, ASTM F-2023, ASTM E-84, ASTM E-119, ASTM E-814
- AWWA:
- AWWA C-904
- Application:
- Heating and Cooling
- CSA Certified:
- CSA B-137.5, CSA B-214
- Collection:
- Wirsbo hePEX™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 2-2/5 in
- Diameter - Outside:
- 3-1/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- 160#
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 263/UL 18213