Relay Cap OVERLOAD
Urco Relay Cap OVERLOAD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use on refrigeration systems with or without run capacitors
- Designed for modern high efficiency compressors
- Rated for 1/12 to 1/5 HP compressors
- Prevents low voltage starting problems
- Helps older compressors start and run cooler
- Includes relay, overload, and start capacitor
- UL® approved
Specifications
- AMP:
- 1.66
- Brand Model Compatibility:
- Universal
- CSA Certified:
- Yes
- Capacitor Type:
- Hard Start
- Collection:
- Urco
- Height:
- 5 in
- Horsepower:
- 1/12 - 1/8 hp
- Length:
- 6 in
- MFD Rating:
- 43 - 52 mfd
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Shape:
- Round
- UL Listed:
- Yes
- UPC:
- 687152023813
- Volts:
- 220V
- Width:
- 2-1/2 in