Aspen™ Residential Gas Boiler 85 MBH Natural Gas

Part #UASPN085A6L00M  |  Item #7391720  |  Manufacturer Part #ASPN-085A-6L00M

$3,948.44 EACH

Input MBH :

85 MBH
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Industry-proven firetube boiler rich with premium features and contractor conveniences
  • Reliable, world-leading, stainless-steel firetube heat exchanger
  • Advanced Sage boiler control; Out-of-the box readiness with adjustment flexibility
  • Plain-language Panasonic display terminal with help and diagnostics
  • Top and bottom water connections
  • Pre-piped and pre-wired for LWCO accessory
  • Universal Vent; Saves purchase of vent adapter
  • Wall-hung; Low cost floor stand accessory available
  • Modbus and Enviracom communications

Specifications

AFUE: 95.00

ASME Specifications: ASME-H

Application: Residential

BTU: 79000

BTU Heat Rating: 69000 Btu/h

Boiler Type: Water/Steam Boiler

CEC Compliant: For Sale in CA

Collection: Aspen™

Color Finish: Metallic Silver

Color Finish Category: Silver Tones

Condensing: Yes

Depth: 20 in

Energy Star Compliant: Yes

Flue Size: 3

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 34 in

Ignition System: Electric Spark

Indoor Outdoor: Indoor

Input MBH : 85 MBH

Installation Type: Floor Standing, Wall Hung

Length: 19-7/8 in

MBH: 85

Material: Stainless Steel

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Plug Diameter: No

Power Source: Gas

Product Type: Boiler

Return Pipe Connection: 1 in

Supply Pipe Connection: 1 in

Type: UASPN085A6L00M

UL Listed: No

Volts: 120V

Weight: 110

Width: 19-7/8 in