82% - 86 MBH - Natural Gas - Packaged Steam Boiler
This product has been replaced by
Manufacturer Part #PIN5SNI-HE2
Independence Series 82% - 86 MBH - Natural Gas - Packaged Steam Boiler
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A gas steam boiler for precise sizing, easy handling and fast installation
- Reliable American-made sectional heat exchanger with leak free metal push nipples
- Rear draft diverter and vent damper
- Thermal pre-purge
- Low-water-cutoff protection
- Packaged and fully-assembled
Specifications
- AFUE:
- 82.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 115000
- BTU Heat Rating:
- 86000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Independence Series
- Condensing:
- No
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 86 MBH
- Installation Type:
- Above Floor
- Length:
- 30-1/8 in
- MBH:
- 140
- Material:
- Cast Iron
- Media:
- Steam
- NSF Certified:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 2 in
- Supply Pipe Connection Size:
- 2 in
- UL Listed:
- No
- UPC:
- 672616030285
- Volts:
- 120V
- Width:
- 17-3/4 in