140 MBH - Cast Iron Natural Gas Boiler - w/ Grundfos® Circulator
Series 3™ 140 MBH - Cast Iron Natural Gas Boiler - w/ Grundfos® Circulator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Premium cast-iron gas boiler with advanced controls and stylized jacket
- Reliable, third generation cast iron heat exchanger and durable stainless-steel burners
- Integrated diagnostic control with two pump relays
- Intuitive, IQ Panel with plug-and-play LWCO and Outdoor reset options
- Contemporary appearance; Controls inside boiler jacket
- Optional touch-screen control panel
- Circulator included
- Rear draft diverter
Recommended Accessories
Specifications
- AFUE:
- 84.00 %
- ASME:
- ASME-H
- Application:
- Residential
- BTU:
- 117000
- BTU Heat Rating:
- 102000 Btu/h
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4 gal
- Collection:
- Series 3™
- Condensing:
- No
- Depth:
- 33 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 41 in
- Ignition System:
- Electric Spark
- Input (MBH):
- 140 MBH
- Installation Type:
- Floor Mount
- Length:
- 26 in
- MBH:
- 140
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product can expose you to chemicals, including chromium, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Return Pipe Connection:
- 1-1/4 in
- Supply Pipe Connection Size:
- 1-1/4 in
- UL Listed:
- No
- UPC:
- 672616692100
- Volts:
- 120V
- Width:
- 19 in