This product requires certification to purchase.

Pressure and Temperature Gauge for K2™ K2-080, K2-100, K2-120, K2-150 and K2-180 Hot Water Boilers

U.S. Boiler Company

Pressure and Temperature Gauge for K2™ K2-080, K2-100, K2-120, K2-150 and K2-180 Hot Water Boilers

  • Fast #
  • Part #U10589401
  • Item #7799334
  • Manufacturer Part #105894-01
3.9 out of 5 Customer Rating
Brand image
U.S. Boiler Company

Pressure and Temperature Gauge for K2™ K2-080, K2-100, K2-120, K2-150 and K2-180 Hot Water Boilers

  • Fast #
  • Part #U10589401
  • Item #7799334
  • Manufacturer Part #105894-01
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Compatible with K2™ K2-080, K2-100, K2-120, K2-150 and K2-180 Hot Water Boilers
  • Requires Certification

Specifications

Brand Model Compatibility:
K2™ K2-080, K2-100, K2-120, K2-150, K2-180
Product Type:
Pressure Gauge, Temperature Gauge
Size:
2-1/2 in
UL Listed:
No
UPC:
672616725990