1/10 HP 3200 RPM N331
1/10 HP 3200 RPM N331
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 64-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PSC and Shaded Pole
- Ball Bearings
- Automatic Reset Thermal Overload Protection
Specifications
- AMP:
- 0.33
- Fan Speeds:
- 1
- Horsepower:
- 1/10 hp
- Material:
- Steel
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Draft Inducer
- RPM:
- 3200
- RPM Range:
- 1400 and Above
- Temperature Range:
- -29 to 40 Deg C
- UPC:
- 786382137113