This product requires certification to purchase.

1/12 hp 1100 RPM 208/230V Condenser Motor

US Motors

1/12 hp 1100 RPM 208/230V Condenser Motor

  • Fast #
  • Part #USM3401
  • Item #4882502
  • Manufacturer Part #3401
5 out of 5 Customer Rating
Brand image
US Motors

1/12 hp 1100 RPM 208/230V Condenser Motor

  • Fast #
  • Part #USM3401
  • Item #4882502
  • Manufacturer Part #3401
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 156
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Condenser fan motor
  • Counterclockwise lead end
  • Class B insulation
  • Self-aligning ball bearing
  • Stud/band mount
  • Automatic reset thermal overload protector
  • Requires Certification

Documents


Specifications

AMP:
0.7
Diameter:
5-3/5 in
Frame Size:
48
Horsepower:
1/12 hp
Length:
5-71/100 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Totally Enclosed Air Over (TEAO)
Phase:
Single Phase
Product Type:
Direct Drive
RPM:
1100
RPM Range:
900-1150
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
UPC:
786382003272
Volts:
208/230V