This product requires certification to purchase.

1/12 hp 115V 1725 RPM Motor

US Motors

1/12 hp 115V 1725 RPM Motor

  • Fast #
  • Part #USM3255
  • Item #4632192
  • Manufacturer Part #3255
3.4 out of 5 Customer Rating
Brand image
US Motors

1/12 hp 115V 1725 RPM Motor

  • Fast #
  • Part #USM3255
  • Item #4632192
  • Manufacturer Part #3255
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Horsepower:
1/12 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
UPC:
786382002992
Volts:
115V