1/15 HP 1050 RPM 1342 115 V 60 HZ 42Y
1/15 HP 1050 RPM 1342 115 V 60 HZ 42Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Continuous Duty, Air Over
- 24” Line Leads Unless Otherwise Noted
- Automatic Reset Thermal Overload Protector
- Connection Information Furnished in the Nameplate Data
Specifications
- AMP:
- 2.6
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 4-9/10 in
- Fan Speeds:
- 1
- Horsepower:
- 1/15 hp
- Length:
- 10-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1200
- RPM Range:
- 1151-1399
- Shaft Length:
- 2-4/5 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382063061
- Volts:
- 115V
- Weight:
- 9 lb