1/15 HP 1475 / 1375 RPM 3037 265 V 60 HZ 33
1/15 HP 1475 / 1375 RPM 3037 265 V 60 HZ 33
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 288-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- OEM Replacement For Specific Mfg.
Specifications
- AMP:
- 0.46
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 3-3/10
- Fan Speeds:
- 2
- Frame Size:
- 3.3
- Horsepower:
- 1/15 hp
- Length:
- 6-533/1000
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Non-Ventilated (TENV)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1475
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM3037
- UL Listed:
- No
- UPC:
- 786382087128
- Volts:
- 265V
- Weight:
- 5