1/15 hp 1550 RPM 115/230V Single Phase Blower Motor
1/15 hp 1550 RPM 115/230V Single Phase Blower Motor
Package Quantity Info:
Each: 1Product Details
Product Details
- Blower/fan motor
- Reversible rotation
- Class B insulation
- Ball bearing
- Stud mount
- Automatic reset thermal overload protector
Documents
Specifications
- AMP:
- 0.95, 1.2
- Diameter:
- 3-3/10
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/15 hp
- Length:
- 6-67/100
- Material:
- Steel
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open Air Over (OAO)
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- UPC:
- 786382078263
- Volts:
- 115/230V