1/2 HP 1075 / 2 SPD 1924 115 V 60 HZ 48Y
1/2 HP 1075 / 2 SPD 1924 115 V 60 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 44-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Continuous Duty
- PSC Models Include Capacitor Mounted With Cover
- Clockwise Drive End Rotation
- Automatic Reset Thermal Overload Protection
- Studs For Mounting Fan Guard
- 1.0 Service Factor Except Where Noted
- Terminal Board With Side Conduit Plug Unless Noted
Specifications
- AMP:
- 7.2
- CSA Certified:
- Yes
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 2
- Horsepower:
- 1/2 hp
- Length:
- 15-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 2-1/2 in
- Shaft Size:
- 5/8 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382002039
- Volts:
- 115V
- Weight:
- 22 lb