1/2 HP 1725 RPM D12CP2PCR 115/230 V 60 HZ 56C
1/2 HP 1725 RPM D12CP2PCR 115/230 V 60 HZ 56C
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double Shielded Ball Bearings - Locked Drive End Bearings
- 50/60 Hz Motors Have 1.0 S.F. on 50 Hz
- Class B Insulation
- Continuous Duty
- F1 Assembly
- Reversible Rotation
Specifications
- AMP:
- 4.33
- CSA Certified:
- Yes
- Diameter:
- 6-3/10
- Fan Speeds:
- 1
- Horsepower:
- 1/2 hp
- Length:
- 15-3/10
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 2-31/500
- Shaft Size:
- 5/8
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USMD12CP2PCR
- UL Listed:
- No
- UPC:
- 786382110383
- Volts:
- 115/230V
- Weight:
- 22