This product requires certification to purchase.

1/2 HP 1725 RPM D12CPA2P49 115/230 V 60 HZ 48

US Motors

1/2 HP 1725 RPM D12CPA2P49 115/230 V 60 HZ 48

  • Fast #
  • Part #USMD12CPA2P49
  • Item #9584189
  • Manufacturer Part #D12CPA2P49
5 out of 5 Customer Rating
Brand image
US Motors

1/2 HP 1725 RPM D12CPA2P49 115/230 V 60 HZ 48

  • Fast #
  • Part #USMD12CPA2P49
  • Item #9584189
  • Manufacturer Part #D12CPA2P49
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Class A or B Insulation
  • Reversible Rotation
  • 60 Hertz
  • Continuous Duty
  • Requires Certification

Specifications

AMP:
5, 2.6
Diameter:
5-3/5
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/2 hp
Length:
12-3/4
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1800
RPM Range:
1400 and Above
Shaft Length:
1-1/2
Shaft Size:
1/2
Temperature Range:
-29 to 40 Deg C
Type:
USMD12CPA2P49
UL Listed:
No
UPC:
786382110055
Volts:
115/230V