This product requires certification to purchase.

1/2 HP 1725 RPM T12CM2J 115/208-230 V 60 HZ 56

US Motors

1/2 HP 1725 RPM T12CM2J 115/208-230 V 60 HZ 56

  • Fast #
  • Part #USMT12CM2J
  • Item #9582212
  • Manufacturer Part #T12CM2J
5 out of 5 Customer Rating
Brand image
US Motors

1/2 HP 1725 RPM T12CM2J 115/208-230 V 60 HZ 56

  • Fast #
  • Part #USMT12CM2J
  • Item #9582212
  • Manufacturer Part #T12CM2J
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double Shielded Ball Bearings
  • Class B Insulation
  • Continuous Duty
  • Capacitor Start, Induction Run
  • F1 Assembly
  • Reversible Rotation
  • Requires Certification

Specifications

AMP:
9, 4.3, 4.5
CSA Certified:
Yes
Diameter:
6-3/10
Fan Speeds:
1
Frame Size:
56
Horsepower:
1/2 hp
Length:
18-1/2
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
1725
RPM Range:
1400 and Above
Shaft Length:
1-7/8
Shaft Size:
5/8
Temperature Range:
-29 to 40 Deg C
Type:
USMT12CM2J
UL Listed:
No
UPC:
786382040406
Volts:
115/208-230V
Weight:
28