This product requires certification to purchase.

1/2 HP 1745 RPM U12S2ACR 208-230/460 V 60 HZ 56C

US Motors

1/2 HP 1745 RPM U12S2ACR 208-230/460 V 60 HZ 56C

  • Fast #
  • Part #USMU12S2ACR
  • Item #9581683
  • Manufacturer Part #U12S2ACR
4.7 out of 5 Customer Rating
Brand image
US Motors

1/2 HP 1745 RPM U12S2ACR 208-230/460 V 60 HZ 56C

  • Fast #
  • Part #USMU12S2ACR
  • Item #9581683
  • Manufacturer Part #U12S2ACR
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • Shaft Slinger On Pulley End
  • Full 50 & 60 Hertz Operating Data on Nameplate (03)
  • Full HP @ 50 Hertz
  • Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage
  • Suitable for Wye-Delta Start 250 Frame & Larger
  • Conversion Kits: C&D Flanges, Drip Cover and Brakes (140 Frame and Up)
  • Requires Certification

Specifications

AMP:
1.8, 1.7, 0.9
Diameter:
6-3/10
Fan Speeds:
1
Horsepower:
1/2 hp
Length:
15-1/2
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Three Phase
Product Type:
Motor
RPM:
1745
RPM Range:
1400 and Above
Shaft Length:
2-3/50
Shaft Size:
5/8
Temperature Range:
-29 to 40 Deg C
Type:
USMU12S2ACR
UL Listed:
No
UPC:
786382041779
Volts:
208-230/460V