This product requires certification to purchase.

1/2 HP 3450 & 2850 RPM EC03 115/208-230 & 110/220 V 60 & 50 HZ 56C

US Motors

1/2 HP 3450 & 2850 RPM EC03 115/208-230 & 110/220 V 60 & 50 HZ 56C

  • Fast #
  • Part #USMEC03
  • Item #9584933
  • Manufacturer Part #EC03
5 out of 5 Customer Rating
Brand image
US Motors

1/2 HP 3450 & 2850 RPM EC03 115/208-230 & 110/220 V 60 & 50 HZ 56C

  • Fast #
  • Part #USMEC03
  • Item #9584933
  • Manufacturer Part #EC03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double Sealed Ball Bearings
  • Class B Insulation, Continuous Duty, 40°C Ambient
  • Shaft Threads for 56J Mount: 7/16-20 UNC-2A
  • 50/60 Hertz Motors have 1.0 Service Factor on 50 Hertz
  • F1 Assembly
  • Reversible Rotation
  • Requires Certification

Specifications

AMP:
7.8, 4.1, 3.9
CSA Certified:
Yes
Diameter:
6-3/10 in
Fan Speeds:
1
Horsepower:
1/2 hp
Length:
18-1/2 in
Material:
Steel
Motor Enclosure:
Totally Enclosed Fan-Cooled (TEFC)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
3450
RPM Range:
1400 and Above
Shaft Length:
2-31/500 in
Shaft Size:
5/8 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382053383
Volts:
115/208-230V, 110/220V
Weight:
23 lb