This product requires certification to purchase.

1/2 HP 3450 RPM 298 115/208-230 V 60 HZ 48

US Motors

1/2 HP 3450 RPM 298 115/208-230 V 60 HZ 48

  • Fast #
  • Part #USM298
  • Item #9584595
  • Manufacturer Part #298
3.2 out of 5 Customer Rating
Brand image
US Motors

1/2 HP 3450 RPM 298 115/208-230 V 60 HZ 48

  • Fast #
  • Part #USM298
  • Item #9584595
  • Manufacturer Part #298
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class A Insulation
  • Reversible Rotation
  • Suitable For All Angle Operation (Within Blower Housing)
  • Automatic Reset Thermal Overload Protector (unless noted)
  • Requires Certification

Specifications

AMP:
8.6, 4.3
Blower Type:
Belt Drive
CSA Certified:
Yes
Diameter:
5-3/5 in
Frame Size:
48
Horsepower:
1/2 hp
Length:
12-3/4 in
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
3450
RPM Range:
1400 and Above
Shaft Size:
1/2 in
Temperature Range:
-29 to 40 Deg C
UL Listed:
No
UPC:
786382002695
Volts:
115/208-230V
Weight:
16 lb