1/20 HP 1075 / 4 SPD 1270 115 V 60 HZ 42Y
1/20 HP 1075 / 4 SPD 1270 115 V 60 HZ 42Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 35-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Continuous Duty, Air Over
- 24” Line Leads Unless Otherwise Noted
- Automatic Reset Thermal Overload Protector
- Connection Information Furnished in the Nameplate Data
Specifications
- AMP:
- 0.86
- Diameter:
- 4-9/10 in
- Fan Speeds:
- 4
- Horsepower:
- 1/20 hp
- Length:
- 30-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 10-1/10 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- UPC:
- 786382103361
- Volts:
- 115V
- Watts:
- 9 W