1/20 HP 1100 / 3 SPD 1264 277 V 60 HZ
1/20 HP 1100 / 3 SPD 1264 277 V 60 HZ
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 52-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Suitable for Use With 370V Capacitors
- Continuous Duty, Air Over
- Automatic Reset Thermal Overload Protector
Specifications
- AMP:
- 0.42
- Diameter:
- 4-9/10
- Fan Speeds:
- 3
- Horsepower:
- 1/20 hp
- Length:
- 14
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- Shaft Length:
- 7
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM1264
- UL Listed:
- No
- UPC:
- 786382103644
- Volts:
- 277V