This product requires certification to purchase.

1/20 hp 1550 RPM 115V Single Phase Motor

US Motors

1/20 hp 1550 RPM 115V Single Phase Motor

  • Fast #
  • Part #USM9662
  • Item #4036344
  • Manufacturer Part #9662
3.1 out of 5 Customer Rating
Brand image
US Motors

1/20 hp 1550 RPM 115V Single Phase Motor

  • Fast #
  • Part #USM9662
  • Item #4036344
  • Manufacturer Part #9662
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blower/fan motor
  • Reversible rotation
  • Class B insulation
  • Ball bearing
  • Stud mount
  • Automatic reset thermal overload protector
  • Requires Certification

Documents


Specifications

AMP:
0.85
Diameter:
3-3/10 in
Fan Speeds:
1
Frame Size:
33
Horsepower:
1/20 hp
Length:
6-13/50 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open Air Over (OAO)
Phase:
Single Phase
Product Type:
Motor
RPM:
1550
RPM Range:
1400 and Above
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
UPC:
786382083878
Volts:
115V
Weight:
4.18 lb