1/3 / 1/4 HP 1625 / 3 SPD 1693 208-230 V 60 HZ 48Y
1/3 / 1/4 HP 1625 / 3 SPD 1693 208-230 V 60 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stud Extensions On Popular Models
- Designed for use with 370V Capacitors
- Class B Insulation
- 24" Leads
- Continuous Duty, Air Over
- Bearings Have All Angle Thrust System
- Reversible Rotation
- Automatic Reset Thermal Overload Protector
- 2.5" Dia. Hub Rings Included
- All Angle Mount
Specifications
- AMP:
- 2.1, 1.4
- Diameter:
- 5-3/5
- Fan Speeds:
- 3
- Horsepower:
- 1/3 hp
- Length:
- 12-1/2
- Material:
- Steel
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- Shaft Length:
- 5
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM1693
- UL Listed:
- No
- UPC:
- 786382001162
- Volts:
- 208-230V