1/3-1/5 HP 1145/VAR SPD 5563EOR 208-230 V 60 & 50 HZ 48Y
1/3-1/5 HP 1145/VAR SPD 5563EOR 208-230 V 60 & 50 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Line-voltage starting motor
- Horizontal mounting position with drain holes
- Constant speed
- Lyall Plug
Specifications
- AMP:
- 2.5
- CSA Certified:
- Yes
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 1/3 hp
- Length:
- 15-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1145
- RPM Range:
- 900-1150
- Shaft Length:
- 5 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- No
- UPC:
- 786382137236
- Volts:
- 208-230V
- Weight:
- 11 lb