1/3 HP 1075 / 2 SPD 8670 208-230 V 60 HZ 48Y
1/3 HP 1075 / 2 SPD 8670 208-230 V 60 HZ 48Y
Product Details
Product Details
- Bearings Have All Angle Thrust System
- Class B Insulation
- Suitable for Use With 370V Capacitors
- Extended Studs
- 30" Leads
- Hubless Lead End
- Drain Holes Both Ends
- Reversible Rotation (Unless otherwise noted)
- Automatic Reset Thermal Overload Protector
- Continuous Duty
Specifications
- AMP:
- 2.2
- CSA Certified:
- Yes
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 2
- Horsepower:
- 1/3 hp
- Length:
- 15-1/2 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Non-Ventilated (TENV)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 6 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- No
- Volts:
- 208-230V
- Weight:
- 16 lb