1/3 HP 1075 / 3 SPD 3785 115 V 60 HZ 48Y
1/3 HP 1075 / 3 SPD 3785 115 V 60 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 44-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Class B Insulation Unless Noted
- 5.0" Diameter Motors CWLE Rotation
- 5.6" Diameter Motors Reversible Rotation
- Bearings, All Angle Thrust System
- Continuous Duty, Air Over
- 24" Leads
- Automatic Reset Thermal Overload Protector
- PSC Motors Designed For 370V Capacitors
Specifications
- AMP:
- 5
- Blower Type:
- Direct Drive
- CSA Certified:
- Yes
- Diameter:
- 5-3/5
- Fan Speeds:
- 3
- Horsepower:
- 1/3 hp
- Length:
- 15-1/2
- Material:
- Steel
- Motor Enclosure:
- Open Air Over (OAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 5
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM3785
- UL Listed:
- No
- UPC:
- 786382061425
- Volts:
- 115V
- Weight:
- 15