1/3 hp 1075 RPM 380-420/480V Condenser Motor
1/3 hp 1075 RPM 380-420/480V Condenser Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- OEM Replacement For Specific Mfg.
Specifications
- AMP:
- 1.3
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 1
- Horsepower:
- 1/3 hp
- Length:
- 13 in
- Material:
- Steel
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 3-1/2 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- -29 to 60 Deg C
- UL Listed:
- No
- UPC:
- 786382100629
- Volts:
- 460V, 380/420V