This product requires certification to purchase.

1/3 hp 115V 2SP Cooler Motor

US Motors

1/3 hp 115V 2SP Cooler Motor

  • Fast #
  • Part #USM6767
  • Item #2883501
  • Manufacturer Part #6767
3.4 out of 5 Customer Rating
Brand image
US Motors

1/3 hp 115V 2SP Cooler Motor

  • Fast #
  • Part #USM6767
  • Item #2883501
  • Manufacturer Part #6767
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Euless, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Evaporative cooler motor
  • Counterclockwise lead end
  • Class B insulation
  • Self-aligning ball bearing
  • Hub ring mount
  • Automatic reset thermal overload protector
  • Requires Certification

Documents


Specifications

AMP:
6.6
Blower Type:
2 Speed
Color Finish Name:
Grey
Diameter:
6-1/2 in
Frame Size:
56
Horsepower:
1/3 hp
Length:
9-41/100 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open Drip Proof (ODP)
Phase:
Single Phase
Power Source:
Electric
RPM:
1725
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
UPC:
786382006365
Volts:
115V