1/3 HP 1625 RPM 7232 208-230 V 60 HZ 48Y
1/3 HP 1625 RPM 7232 208-230 V 60 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- OEM Direct Replacements
- Automatic Reset Thermal Overload Protector
- Designed for use with 370V Capacitors
Specifications
- AMP:
- 2.9
- Diameter:
- 5-3/5
- Fan Speeds:
- 1
- Horsepower:
- 1/3 hp
- Length:
- 12-3/4
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1625
- RPM Range:
- 1400 and Above
- Shaft Length:
- 3-7/10
- Shaft Size:
- 1/2
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM7232
- UL Listed:
- No
- UPC:
- 786382006709
- Volts:
- 208-230V