1/3 HP 1725 & 1425 RPM 6079 100-120 & 200-240 V 60 & 50 HZ 48
1/3 HP 1725 & 1425 RPM 6079 100-120 & 200-240 V 60 & 50 HZ 48
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 80-
Pick Up Not AvailableNot available in KS
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in KS
Product Details
Product Details
- Reversible Rotation
- Automatic Reset Thermal Overload Protector
- Threaded Conduit Hub
- All Ball Bearing Construction
- Green Ground Lead
- Special Slotted Shaft
Specifications
- AMP:
- 6.4, 6.3, 3, 3.1
- CSA Certified:
- Yes
- Diameter:
- 5-3/5
- Fan Speeds:
- 1
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 10
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 531/1000
- Temperature Range:
- -29 to 40 Deg C
- Type:
- USM6079
- UL Listed:
- No
- UPC:
- 786382067601
- Volts:
- 120V, 240V
- Weight:
- 16