1/3 HP 1725 RPM 3260 115 V 60 HZ 48Y
1/3 HP 1725 RPM 3260 115 V 60 HZ 48Y
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 44-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Painted Red To Indicate Hot-Water Usage
- Reversible Rotation
- Resilient Hub Rings
- Special Balance For Quiet Operation
- Class B Insulation
- Automatic Reset Thermal Overload Protector
- Sleeve Bearings Have All Angle Thrust System
- Units Match OEM Performance And Mechanical Features
- Sleeve Bearings Unless Noted
Specifications
- AMP:
- 6
- CSA Certified:
- Yes
- Diameter:
- 5-3/5
- Fan Speeds:
- 1
- Horsepower:
- 1/3 hp
- Length:
- 15-1/2
- Material:
- Steel
- Motor Enclosure:
- Open Drip Proof (ODP)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1725
- RPM Range:
- 1400 and Above
- Shaft Length:
- 531/1000
- Temperature Range:
- -29 to 50 Deg C
- Type:
- USM3260
- UL Listed:
- No
- UPC:
- 786382003043
- Volts:
- 115V
- Weight:
- 15