This product requires certification to purchase.

1/3 HP 3450 & 2850 RPM EU0332 115/208-230 & 110/220 V 60 & 50 HZ 56J

US Motors

1/3 HP 3450 & 2850 RPM EU0332 115/208-230 & 110/220 V 60 & 50 HZ 56J

  • Fast #
  • Part #USMEU0332
  • Item #9586523
  • Manufacturer Part #EU0332
5 out of 5 Customer Rating
Brand image
US Motors

1/3 HP 3450 & 2850 RPM EU0332 115/208-230 & 110/220 V 60 & 50 HZ 56J

  • Fast #
  • Part #USMEU0332
  • Item #9586523
  • Manufacturer Part #EU0332
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Double Sealed Ball Bearings - Locked Drive End Bearing
  • 50/60 Hertz Motors have 1.0 Service Factor on 50 Hertz
  • Class B Insulation
  • Continuous Duty
  • F1 Assembly
  • Reversible Rotation
  • Shaft Threads for 56J Mount: 7/16-20 UNC-2A
  • Requires Certification

Specifications

AMP:
6.2, 2.9, 3.1
CSA Certified:
Yes
Diameter:
6-3/10
Fan Speeds:
1
Horsepower:
1/3 hp
Length:
15-8/25
Material:
Steel
Motor Enclosure:
Open Drip Proof (ODP)
Origin:
Global
Phase:
Single Phase
Product Type:
Motor
RPM:
3450
RPM Range:
1400 and Above
Shaft Length:
1-7/8
Shaft Size:
5/8
Temperature Range:
-29 to 40 Deg C
Type:
USMEU0332
UL Listed:
No
UPC:
786382053888
Volts:
115/208-230V, 110/220V
Weight:
18