1/30 hp 115V Draft Blower Motor 1.6A
1/30 hp 115V Draft Blower Motor 1.6A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Draft inducer
- Counterclockwise shaft end
- Class B insulation
- Ball bearing
- Directly coupled on a furnace blower
- Automatic reset thermal overload protector
Documents
Specifications
- AMP:
- 1.6
- Fan Speeds:
- 1
- Height:
- 8-7/10 in
- Horsepower:
- 1/30 hp
- Length:
- 3-3/4 in
- Maximum Temperature:
- 40
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Temperature Range:
- -29 to 40 Deg C
- UL Listed:
- Yes
- UPC:
- 786382111236
- Volts:
- 115V